
- 6 in Diameter
- Aluminum Oxide Material
- P1500 Grit
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Coat Type | Open Coat |
Grit | P1500 |
RPM [Max] | 12000 rpm |
Used With | Carbon Steel |
Color | Brown, Reddish Brown |
Performance | Better |
Backing Material | Film |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 51141557144 |
