
- 6 in Diameter
- Aluminum Oxide Material
- P1200 Grit
Dia. | 6 in |
Color | Brown, Reddish Brown |
RPM [Max] | 12000 rpm |
Backing Material | Film |
Coat Type | Open Coat |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Used With | Carbon Steel |
Grit | P1200 |
Performance | Better |
Weight | 0.0 LB |
EAN or UPC | 51141557137 |
