
- 6 in Diameter
- Aluminum Oxide Material
- P1000 Grit
Grit | P1000 |
RPM [Max] | 12000 rpm |
Dia. | 6 in |
Method of Attachment | Hook & Loop |
Used With | Carbon Steel |
Backing Material | Film |
Performance | Better |
Coat Type | Open Coat |
Material | Aluminum Oxide |
Color | Brown, Reddish Brown |
Weight | 0.0 LB |
EAN or UPC | 51141557120 |
