
- 5 in Diameter
- Aluminum Oxide Material
- P1200 Grit
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Dia. | 5 in |
RPM [Max] | 12000 rpm |
Grit | P1200 |
Used With | Carbon Steel |
Performance | Better |
Color | Brown, Reddish Brown |
Backing Material | Film |
Weight | 0.0 LB |
EAN or UPC | 51141557083 |
