
- 5 in Diameter
- Aluminum Oxide Material
- P1000 Grit
Color | Brown, Reddish Brown |
Method of Attachment | Hook & Loop |
Performance | Better |
Coat Type | Open Coat |
Backing Material | Film |
Grit | P1000 |
Dia. | 5 in |
Material | Aluminum Oxide |
RPM [Max] | 12000 rpm |
Used With | Carbon Steel |
Weight | 0.0 LB |
EAN or UPC | 51141557076 |
