
- 6 in Diameter
- Aluminum Oxide Material
- P100 Grit
Material | Aluminum Oxide |
Grit | P100 |
Dia. | 6 in |
Coat Type | Open Coat |
Used With | Carbon Steel |
Method of Attachment | Hook & Loop |
Backing Material | Film |
RPM [Max] | 12000 rpm |
Performance | Better |
Color | Brown |
Weight | 0.0 LB |
EAN or UPC | 51141556840 |
