
- 5 in Diameter
- Aluminum Oxide Material
- P100 Grit
RPM [Max] | 12000 rpm |
Backing Material | Film |
Grit | P100 |
Performance | Better |
Material | Aluminum Oxide |
Dia. | 5 in |
Used With | Carbon Steel |
Color | Brown, Reddish Brown |
Method of Attachment | Hook & Loop |
Weight | 0.0 LB |
EAN or UPC | 51141556772 |
