
- 6 in Diameter
- Aluminum Oxide Material
- P600 Grit
Performance | Better |
Color | Brown, Reddish Brown |
Used With | Carbon Steel |
Coat Type | Open Coat |
Method of Attachment | Hook & Loop |
Backing Material | Film |
Grit | P600 |
Material | Aluminum Oxide |
Dia. | 6 in |
RPM [Max] | 12000 rpm |
Weight | 0.0 LB |
EAN or UPC | 51141556734 |
