
- 5 in Diameter
- Aluminum Oxide Material
- P600 Grit
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Material | Aluminum Oxide |
Color | Brown, Reddish Brown |
Coat Type | Open Coat |
Grit | P600 |
Used With | Carbon Steel |
Backing Material | Film |
Dia. | 5 in |
Performance | Better |
Weight | 0.0 LB |
EAN or UPC | 51141556710 |
