- 7 in Diameter
- 60 Grit
| Backing Wt. | Y Weight |
| RPM [Max] | 8600 rpm |
| Color | Red, Maroon |
| Used With | Carbon Steel |
| Type | Right Angle |
| Material | Precision Shaped Ceramic |
| Grit | 60 |
| Dia. | 7 in |
| Backing Material | Cloth |
| Disc Type | Type 29 |
| Weight | 0.0 LB |
| EAN or UPC | 51141556277 |
| Backing Wt. | Y Weight |
| RPM [Max] | 8600 rpm |
| Color | Red, Maroon |
| Used With | Carbon Steel |
| Type | Right Angle |
| Material | Precision Shaped Ceramic |
| Grit | 60 |
| Dia. | 7 in |
| Backing Material | Cloth |
| Disc Type | Type 29 |
| Weight | 0.0 LB |
| EAN or UPC | 51141556277 |