- 7 in Diameter
- 40 Grit
| Type | Right Angle |
| Color | Red, Maroon |
| Backing Material | Cloth |
| Backing Wt. | Y Weight |
| RPM [Max] | 8600 rpm |
| Material | Precision Shaped Ceramic |
| Dia. | 7 in |
| Grit | 40 |
| Used With | Carbon Steel |
| Disc Type | Type 27 |
| Weight | 3.42 LB |
| EAN or UPC | 51141556086 |

