- 4 1/2 in Diameter
- 80 Grit
- 7/8 in Center Hole
| Type | Right Angle |
| RPM [Max] | 13300 rpm |
| Grit | 80 |
| Used With | All Metals |
| Backing Wt. | Y Weight |
| Backing Material | Cloth |
| Color | Red, Maroon |
| Center Hole | 7/8 in |
| Bond | Resin |
| Dia. | 4.5 in |
| Material | Precision Shaped Ceramic |
| Disc Type | Type 27 |
| Weight | 3.0 LB |
| EAN or UPC | 51141556079 |

