- 107 in Length
- 8 in Width
- 36 Grit
- Ceramic Material
| Coat Type | Closed Coat |
| Width | 8 in |
| Splice Type | Film-Lok |
| Backing Wt. | YF Weight |
| Color | Red, Maroon |
| Performance | Premium |
| Material | Ceramic |
| Grit | 36 |
| Length | 107 in |
| Flex Type | Single-Flex |
| Used With | Carbon Steel |
| Backing Material | Polyester Cloth |
| Weight | 29.4 LB |
| EAN or UPC | 51141550725 |

