
- 60 in Length
- 2 in Width
- 36 Grit
- Ceramic Material
Material | Ceramic |
Width | 2 in |
Flex Type | Single-Flex |
Used With | Carbon Steel |
Grit | 36 |
Performance | Premium |
Backing Wt. | YF Weight |
Length | 60 in |
Wet or Dry | Wet or Dry |
Backing Material | Polyester Cloth |
Splice Type | Film-Lok |
Coat Type | Closed Coat |
Color | Maroon |
Weight | 20.6 LB |
EAN or UPC | 51141550688 |
