- 20 1/2 in Length
- 3/4 in Width
- 36 Grit
- Ceramic Material
| Coat Type | Closed Coat |
| Grit | 36 |
| Splice Type | Fabri-Lok |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Color | Maroon |
| Flex Type | Single-Flex |
| Performance | Premium |
| Used With | Aluminum |
| Width | 3/4 in |
| Length | 20 1/2 in |
| Material | Ceramic |
| Wet or Dry | Wet or Dry |
| Weight | 10.6 LB |
| EAN or UPC | 51141550657 |

