- 18 in Length
- 3/4 in Width
- 36 Grit
- Ceramic Material
| Grit | 36 |
| Used With | Aluminum |
| Material | Ceramic |
| Backing Material | Polyester Cloth |
| Color | Red, Maroon |
| Splice Type | Fabric |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Width | 3/4 in |
| Wet or Dry | Wet or Dry |
| Performance | Premium |
| Length | 18 in |
| Weight | 9.3 LB |
| EAN or UPC | 51141550640 |

