- 75 in Length
- 37 in Width
- 80 Grit
- Ceramic Material
| Grit | 80 |
| Backing Material | Polyester Cloth |
| Width | 37 in |
| Performance | Premium |
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Backing Wt. | YF Weight |
| Length | 75 in |
| Flex Type | Single-Flex |
| Material | Ceramic |
| Coat Type | Closed Coat |
| Color | Maroon |
| Weight | 20.1 LB |
| EAN or UPC | 51141550626 |

