- 42 in Length
- 1 in Width
- 80 Grit
- Ceramic Material
| Length | 42 in |
| Thickness | 0.04 in |
| Splice Type | Film-Lok |
| Color | Red, Maroon |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Width | 1 in |
| Flex Type | Single-Flex |
| Material | Ceramic |
| Coat Type | Closed Coat |
| Used With | Carbon Steel |
| Wet or Dry | Wet or Dry |
| Grit | 80 |
| Performance | Premium |
| Weight | 12.6 LB |
| EAN or UPC | 51141550602 |

