- 60 in Length
- 2 1/2 in Width
- 80 Grit
- Ceramic Material
| Grit | 80 |
| Coat Type | Closed Coat |
| Used With | Carbon Steel |
| Backing Material | Polyester Cloth |
| Performance | Premium |
| Color | Maroon |
| Width | 2 1/2 in |
| Flex Type | Single-Flex |
| Length | 60 in |
| Backing Wt. | YF Weight |
| Material | Ceramic |
| Splice Type | Film-Lok |
| Weight | 11.2 LB |
| EAN or UPC | 51141550589 |

