- 72 in Length
- 2 in Width
- 80 Grit
- Ceramic Material
| Performance | Premium |
| Color | Red, Maroon |
| Coat Type | Closed Coat |
| Used With | Carbon Steel |
| Backing Material | Polyester Cloth |
| Wet or Dry | Wet or Dry |
| Grit | 80 |
| Length | 72 in |
| Material | Ceramic |
| Flex Type | Single-Flex |
| Splice Type | Film-Lok |
| Width | 2 in |
| Backing Wt. | YF Weight |
| Weight | 10.8 LB |
| EAN or UPC | 51141550572 |

