- 11 in Length
- 1 in Width
- 80 Grit
- Ceramic Material
| Width | 1 in |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Splice Type | Fabri-Lok |
| Performance | Premium |
| Length | 11 in |
| Backing Material | Polyester Cloth |
| Grit | 80 |
| Used With | Aluminum |
| Backing Wt. | YF Weight |
| Color | Red, Maroon |
| Material | Ceramic |
| Weight | 3.3 LB |
| EAN or UPC | 51141550503 |

