- 60 in Length
- 1 1/2 in Width
- 60 Grit
- Ceramic Material
| Length | 60 in |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Backing Wt. | YF Weight |
| Performance | Premium |
| Used With | Carbon Steel |
| Material | Ceramic |
| Splice Type | Film-Lok |
| Grit | 60 |
| Color | Red, Maroon |
| Backing Material | Polyester Cloth |
| Width | 1 1/2 in |
| Weight | 8.8 LB |
| EAN or UPC | 51141550459 |

