- 18 in Length
- 1/2 in Width
- 60 Grit
- Ceramic Material
| Length | 18 in |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Splice Type | Fabri-Lok |
| Color | Red, Maroon |
| Performance | Premium |
| Wet or Dry | Wet or Dry |
| Width | 1/2 in |
| Backing Wt. | YF Weight |
| Material | Ceramic |
| Coat Type | Closed Coat |
| Grit | 60 |
| Flex Type | Single-Flex |
| Weight | 3.5 LB |
| EAN or UPC | 51141550411 |

