- 42 in Length
- 1 in Width
- 60 Grit
- Ceramic Material
| Grit | 60 |
| Backing Material | Polyester Cloth |
| Performance | Premium |
| Color | Maroon |
| Length | 42 in |
| Material | Ceramic |
| Coat Type | Closed Coat |
| Used With | Carbon Steel |
| Backing Wt. | YF Weight |
| Width | 1 in |
| Flex Type | Single-Flex |
| Splice Type | Film-Lok |
| Weight | 16.5 LB |
| EAN or UPC | 51141550381 |

