- 24 in Length
- 1/4 in Width
- 60 Grit
- Ceramic Material
| Width | 1/4 in |
| Performance | Premium |
| Splice Type | Fabri-Lok |
| Material | Ceramic |
| Grit | 60 |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Color | Maroon |
| Coat Type | Closed Coat |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Length | 24 in |
| Weight | 2.4 LB |
| EAN or UPC | 51141550329 |

