- 18 in Length
- 3/4 in Width
- 60 Grit
- Ceramic Material
| Backing Wt. | YF Weight |
| Width | 3/4 in |
| Splice Type | Fabri-Lok |
| Length | 18 in |
| Flex Type | Single-Flex |
| Performance | Premium |
| Material | Ceramic |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Grit | 60 |
| Wet or Dry | Wet or Dry |
| Coat Type | Closed Coat |
| Color | Red, Maroon |
| Weight | 5.3 LB |
| EAN or UPC | 51141550305 |

