- 4 1/2 in Diameter
- 60 Grit
| Material | Alumina Zirconia |
| RPM [Max] | 13300 rpm |
| Disc Type | Type 29 |
| Backing Wt. | YF Weight |
| Backing Material | Polyester |
| Grit | 60 |
| Dia. | 4.5 in |
| Weight | 0.0 KG |
| EAN or UPC | 51141428970 |
| Material | Alumina Zirconia |
| RPM [Max] | 13300 rpm |
| Disc Type | Type 29 |
| Backing Wt. | YF Weight |
| Backing Material | Polyester |
| Grit | 60 |
| Dia. | 4.5 in |
| Weight | 0.0 KG |
| EAN or UPC | 51141428970 |