- Mounting Tape
- 60 in Length
- 1 in Width
- Transparent Color
| Length | 60 in |
| Weight Capacity | 10 lbs |
| Color | Transparent |
| Core Size | 1 in |
| Type | Mounting Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141363547 |
| Length | 60 in |
| Weight Capacity | 10 lbs |
| Color | Transparent |
| Core Size | 1 in |
| Type | Mounting Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141363547 |