- Duct Tape
- 10 yd Length
- 1.88 in Width
- Green Color
| Type | Duct Tape |
| Length | 10 yd |
| Color | Green |
| Design | Camouflage |
| Core Size | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141349220 |
| Type | Duct Tape |
| Length | 10 yd |
| Color | Green |
| Design | Camouflage |
| Core Size | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141349220 |