Skip to content Skip to navigation menu
Pro Grade NO-SLIP GRIP™ Advanced Sandpaper 26180CP-P-G

00051141342795

Pro Grade NO-SLIP GRIP™ Advanced Sandpaper 26180CP-P-G
Item #102911290
  • 180 Grit
  • 11 in Length
  • 9 in Width
Pro Grade NO-SLIP GRIP™ Advanced Sandpaper 26180CP-P-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 180 Grit
  • 11 in Length
  • 9 in Width
Color Purple
Length 11 in
Grit 180
Weight 0.0 LB
EAN or UPC 51141342795
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison