- Mailing Packaging Tape
- 54.6 yd Length
- 1.88 in Width
- Clear Color
| Type | Mailing Packaging Tape |
| Length | 54.600 yd |
| Adhesive | Hot Melt |
| Color | Clear |
| Core Size | 3 in |
| Weight | 9.3 LB |
| EAN or UPC | 51141325910 |
| Type | Mailing Packaging Tape |
| Length | 54.600 yd |
| Adhesive | Hot Melt |
| Color | Clear |
| Core Size | 3 in |
| Weight | 9.3 LB |
| EAN or UPC | 51141325910 |