Skip to content Skip to navigation menu
Sanding Sponge

00051141321516

Sanding Sponge
Item #103060510
  • 3 3/4 in Length
  • 2 5/8 in Width
Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/4 in Length
  • 2 5/8 in Width
Length 3 3/4 in
Height 1 in
Weight 0.7 LB
EAN or UPC 51141321516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison