- Duct Tape
- 20 yd Length
- 1.88 in Width
- Black Color
| Core Size | 3 in |
| Type | Duct Tape |
| Design | Solid |
| Color | Black |
| Length | 20 yd |
| Weight | 2.5 LB |
| EAN or UPC | 51141320779 |
| Core Size | 3 in |
| Type | Duct Tape |
| Design | Solid |
| Color | Black |
| Length | 20 yd |
| Weight | 2.5 LB |
| EAN or UPC | 51141320779 |