- Packaging Tape
- 54.6 yd Length
- 1.88 in Width
- Transparent Color
| Dispenser | Yes |
| Type | Packaging Tape |
| Core Size | 3 in |
| Adhesive | Hot Melt |
| Length | 54.600 yd |
| Color | Transparent |
| Weight | 12.644 LB |
| EAN or UPC | 51141318998 |
| Dispenser | Yes |
| Type | Packaging Tape |
| Core Size | 3 in |
| Adhesive | Hot Melt |
| Length | 54.600 yd |
| Color | Transparent |
| Weight | 12.644 LB |
| EAN or UPC | 51141318998 |