- Painter's Tape
- 60 yd Length
- 0.94 in Width
- Blue Color
| Type | Painter's Tape |
| Length | 60 yd |
| Color | Blue |
| Surface | Light Texture |
| Weight | 9.09 LB |
| EAN or UPC | 51141318875 |
| Type | Painter's Tape |
| Length | 60 yd |
| Color | Blue |
| Surface | Light Texture |
| Weight | 9.09 LB |
| EAN or UPC | 51141318875 |