- Painter's Tape
- 60 yd Length
- 1.41 in Width
- Blue Color
| Surface | Light Texture |
| Color | Blue |
| Length | 60 yd |
| Core Size | 3 in |
| Type | Painter's Tape |
| Weight | 8.34 LB |
| EAN or UPC | 51141318837 |
| Surface | Light Texture |
| Color | Blue |
| Length | 60 yd |
| Core Size | 3 in |
| Type | Painter's Tape |
| Weight | 8.34 LB |
| EAN or UPC | 51141318837 |