
- 6 in Diameter
- Aluminum Oxide Material
- P180 Grit
Backing Material | Paper |
Coat Type | Open Coat |
Method of Attachment | Hook & Loop |
Backing Wt. | C Weight |
Material | Aluminum Oxide |
RPM [Max] | 12000 rpm |
Grit | P180 |
Color | White |
Performance | Good |
Used With | Composites |
Vacuum Support | No |
Dia. | 6 in |
Weight | 5.0 LB |
EAN or UPC | 51141312095 |
