
- 5 in Diameter
- Aluminum Oxide Material
- P180 Grit
Grit | P180 |
Dia. | 5 in |
Material | Aluminum Oxide |
RPM [Max] | 12000 rpm |
Coat Type | Open Coat |
Color | White |
Performance | Good |
Backing Wt. | C Weight |
Vacuum Support | No |
Used With | Composites |
Backing Material | Paper |
Method of Attachment | Hook & Loop |
Weight | 3.625 LB |
EAN or UPC | 51141312019 |
