- 7 in Diameter
- 80 Grit
- 7/8 in Center Hole
| RPM [Max] | 8600 rpm |
| Grit | 80 |
| Backing Material | Polyester Cloth |
| Material | Alumina Zirconia |
| Color | Green |
| Used With | Carbon Steel |
| Backing Wt. | YF Weight |
| Dia. | 7 in |
| Center Hole | 7/8 in |
| Coat Type | Closed Coat |
| Disc Type | Type 29 |
| Weight | 4.19 LB |
| EAN or UPC | 51141309989 |

