- 7 in Diameter
- 36 Grit
| Backing Material | Polyester Cloth |
| Dia. | 7 in |
| Disc Type | Type 27 |
| Material | Alumina Zirconia |
| Method of Attachment | Threaded |
| Color | Green |
| Grit | 36 |
| RPM [Max] | 8600 rpm |
| Used With | Carbon Steel |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Weight | 4.19 LB |
| EAN or UPC | 51141309637 |

