- 132 in Length
- 3 in Width
- P100 Grit
- Aluminum Oxide Material
| Coat Type | Open Coat |
| Backing Wt. | X Weight |
| Length | 132 in |
| Performance | Good |
| Grit | P100 |
| Rim Width | 3 in |
| Backing Material | Cloth |
| Used With | Aluminum |
| Width | 3 in |
| Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Flex Type | Full-Flex |
| Color | Brown |
| Weight | 27.0 LB |
| EAN or UPC | 51141307503 |

