- 132 in Length
- 2 in Width
- P400 Grit
- Aluminum Oxide Material
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Length | 132 in |
| Rim Width | 2 in |
| Material | Aluminum Oxide |
| Grit | P400 |
| Color | Brown |
| Backing Material | Cloth |
| Coat Type | Open Coat |
| Backing Wt. | J Weight |
| Flex Type | Full-Flex |
| Performance | Good |
| Width | 2 in |
| Weight | 10.0 LB |
| EAN or UPC | 51141307374 |

