- 132 in Length
- 2 in Width
- P180 Grit
- Aluminum Oxide Material
| Color | Brown |
| Rim Width | 2 in |
| Width | 2 in |
| Coat Type | Open Coat |
| Grit | P180 |
| Used With | Aluminum |
| Backing Wt. | J Weight |
| Length | 132 in |
| Splice Type | Film-Lok |
| Material | Aluminum Oxide |
| Flex Type | Full-Flex |
| Performance | Good |
| Backing Material | Cloth |
| Weight | 11.0 LB |
| EAN or UPC | 51141307220 |

