
- 18 in Length
- 1/4 in Width
- 120 Grit
- Alumina Zirconia Material
Backing Wt. | YF Weight |
Flex Type | Single-Flex |
Grit | 120 |
Rim Width | 0.252 in |
Length | 18 in |
Color | Green |
Performance | Better |
Width | 1/4 in |
Splice Type | Fabri-Lok |
Coat Type | Closed Coat |
Material | Alumina Zirconia |
Backing Material | Polyester Cloth |
Used With | Aluminum |
Back Color | Brown |
Weight | 2.2 LB |
EAN or UPC | 51141307084 |
