- 72 in Length
- 2 in Width
- 36 Grit
- Alumina Zirconia Material
| Grit | 36 |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Performance | Better |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Rim Width | 2 in |
| Material | Alumina Zirconia |
| Splice Type | Film-Lok |
| Color | Green |
| Length | 72 in |
| Used With | Aluminum |
| Back Color | Brown |
| Width | 2 in |
| Weight | 24.35 LB |
| EAN or UPC | 51141306988 |

