- 24 in Length
- 1/4 in Width
- 60 Grit
- Alumina Zirconia Material
| Color | Green |
| Length | 24 in |
| Back Color | Brown |
| Grit | 60 |
| Used With | Aluminum |
| Width | 1/4 in |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Rim Width | 0.252 in |
| Backing Material | Polyester Cloth |
| Splice Type | Fabri-Lok |
| Performance | Better |
| Material | Alumina Zirconia |
| Backing Wt. | YF Weight |
| Weight | 7.5 LB |
| EAN or UPC | 51141306940 |

