- 18 in Length
- 3/4 in Width
- 36 Grit
- Alumina Zirconia Material
| Backing Wt. | YF Weight |
| Color | Green |
| Material | Alumina Zirconia |
| Length | 18 in |
| Coat Type | Closed Coat |
| Performance | Better |
| Backing Material | Polyester Cloth |
| Rim Width | 0.748 in |
| Flex Type | Single-Flex |
| Used With | Aluminum |
| Back Color | Brown |
| Grit | 36 |
| Width | 3/4 in |
| Splice Type | Fabri-Lok |
| Weight | 7.5 LB |
| EAN or UPC | 51141306872 |

