- Conspicuity Marking
- 50 yd Length
- 1 in Width
applications
- Vehicle Visibility
| Performance | Diamond Grade |
| Construction | Rigid |
| Color | Red |
| Adhesive | Pressure-Sensitive |
| Liner | Yes |
| Width | 1 in |
| Type | Conspicuity Marking |
| Series | 983 |
| Length | 50 yd |
| Weight | 1.5 LB |
| EAN or UPC | 51141300085 |

