- 7 in Diameter
| Type | Type 27, Cut & Grind Wheel |
| Dia. | 7 in |
| Performance | Best |
| Method of Attachment | Quick Change |
| Bond | Resin |
| Material | Precision Shaped Ceramic |
| Grit | 36 |
| RPM [Max] | 8500 rpm |
| Thickness | 0.125 in |
| Color | Black |
| Weight | 0.0 KG |
| EAN or UPC | 51141287652 |
| Type | Type 27, Cut & Grind Wheel |
| Dia. | 7 in |
| Performance | Best |
| Method of Attachment | Quick Change |
| Bond | Resin |
| Material | Precision Shaped Ceramic |
| Grit | 36 |
| RPM [Max] | 8500 rpm |
| Thickness | 0.125 in |
| Color | Black |
| Weight | 0.0 KG |
| EAN or UPC | 51141287652 |