- 4 1/2 in Diameter
| Length | 5/8 in |
| Bond | Resin |
| Thread Size | 5/8-11 |
| Type | Type 27, Cut & Grind Wheel |
| Material | Precision Shaped Ceramic |
| RPM [Max] | 13300 rpm |
| Color | Black |
| Grit | 36 |
| Method of Attachment | Threaded |
| Dia. | 4.5 in |
| Thickness | 0.125 in |
| Used With | All Metals |
| Performance | Best |
| Weight | 1.0 KG |
| EAN or UPC | 51141287621 |

